This product requires certification to purchase.

Two Handle Roman Tub Faucet in Satin Nickel

Perrin & Rowe®

Two Handle Roman Tub Faucet in Satin Nickel

  • Fast #
  • Part #RU3530LSTN
  • Item #679788
  • Manufacturer Part #U.3530L-STN
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Roman Tub Faucet in Satin Nickel

  • Fast #
  • Part #RU3530LSTN
  • Item #679788
  • Manufacturer Part #U.3530L-STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fixed spout
  • Brass construction
  • Ceramic disc control cartridges
  • 3/4" NPSM inlets
  • 19 GPM at 40 PSI
  • Includes both porcelain and metal lever inserts for U.3530L
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler
Flow Rate:
19 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
6 in
UPC:
685333353056
WaterSense Labeled:
No