Two Handle Roman Tub Faucet with Hand Shower in Satin Nickel (Trim Only)
Two Handle Roman Tub Faucet with Hand Shower in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Porcelain lever handles
- Spout reach: 10"
- Four-hole bathtub filler with hand shower
- Hole cutouts: 4 x 1-3/8"
- Connections: 3/4"
- Ceramic disc control cartridges
- 3/4" NPT connections
- Includes both porcelain and metal lever inserts for U.3248L
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 20.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-1/2
- Spout Type:
- C-Spout
- Tub Spout Reach:
- 10
- Type:
- RU3248LSTN
- UPC:
- 685333324858