Two Handle Widespread Bathroom Sink Faucet in Inca Brass
Two Handle Widespread Bathroom Sink Faucet in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- Hole cutout: 1-3/8"
- Ceramic disc control cartridges
- Connections: 1/2" NPSM
- Flow rate: 1.2 gpm
- U.3231R
- 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-1/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 685333701819
- WaterSense Labeled:
- No