Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- 1/2” wall valve lavatory set with separate spout and handles
- Spout, valve housing and handles made from solid brass
- 7 1/4” spout with 1/2” inlet
- Fixed spout
- 1/4-turn ceramic disc valves
- 1/2” female nipple needed, not supplied
- 1.5 gpm
- 1/2” NPT connections
- U.6702 remote pop-up available
- Must order U.3262R-2 rough to complete
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 7-1/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 824438401082
- WaterSense Labeled:
- Yes