Single Handle Kitchen Faucet in Satin English Gold
Verona™ Single Handle Kitchen Faucet in Satin English Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water
- Spout swivels for easy access
- Filtered water .5 GPM/1.9 LPM at 45 PSI
- Designed to work with our HRK-2000 filtration system, sold separately
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Not suitable for R.O. systems or instant hot systems
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Verona™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Dispenser Only:
- No
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 8 in
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 824438372108