This product requires certification to purchase.

Wall Mount Pot Filler in Unlacquered Brass

Perrin & Rowe®

Wall Mount Pot Filler in Unlacquered Brass

  • Fast #
  • Part #RU4798XULB2
  • Item #7526761
  • Manufacturer Part #U.4798X-ULB-2
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Wall Mount Pot Filler in Unlacquered Brass

  • Fast #
  • Part #RU4798XULB2
  • Item #7526761
  • Manufacturer Part #U.4798X-ULB-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 6 in. tail piece
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1?2 in. FNPT connection
  • Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet
  • Eliminates need to reach over hot burners
  • Ceramic disc control cartridges
  • Brass construction
  • 1.8 gpm
  • 1?4-turn ceramic disc valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8 in
Flow Rate
1.8 gpm
Spout Height
7-1/8 in
Spout Reach
24-1/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
685333709563