This product requires certification to purchase.

13 in. Flusher

Petersen Products

DrainJet® 13 in. Flusher

  • Fast #
  • Part #P102003
  • Item #101645
  • Manufacturer Part #10-2003
5 out of 5 Customer Rating
Brand image
Petersen Products

DrainJet® 13 in. Flusher

  • Fast #
  • Part #P102003
  • Item #101645
  • Manufacturer Part #10-2003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Professional, garden hose connection
  • Length size represents deflated
  • Requires Certification

Specifications

Collection:
DrainJet®
Color Finish Name:
Green
Fits Pipe Size:
3 in
Length:
13 in
Material:
Cotton
Material Type:
Canvas
Pipe Capacity:
3 in
Pressure Class:
30# - 100#
Product Type:
Flusher
UPC:
042912120032