14-3/4 in. Drain Flusher
DrainJet® 14-3/4 in. Drain Flusher
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional, garden hose connection
- Length size represents deflated
Specifications
- Application:
- Residential
- Collection:
- DrainJet®
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 14-3/4 in
- Material:
- Cotton
- Material Type:
- Canvas
- Number of Pieces:
- 1 Piece
- Product Type:
- Flusher
- UL Listed:
- No
- UPC:
- 042912120049