This product requires certification to purchase.

1/4 in. x 6 ft. Compression Braided Stainless Steel Ice Maker Connector

Petra Industries

1/4 in. x 6 ft. Compression Braided Stainless Steel Ice Maker Connector

  • Fast #
  • Part #PIM72SS
  • Item #7376475
  • Manufacturer Part #IM72SS
3.6 out of 5 Customer Rating
Brand image
Petra Industries

1/4 in. x 6 ft. Compression Braided Stainless Steel Ice Maker Connector

  • Fast #
  • Part #PIM72SS
  • Item #7376475
  • Manufacturer Part #IM72SS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Meets or exceeds industry certification standards & requirements of most appliance manufacturers
  • 1/4 in. FCM (female compression) x 1/4 in. FCM stainless steel fittings with washers for secure connection
  • Braided premium stainless steel resists punctures, crimping & kinking
  • Permanently attached stainless steel couplings & brass stems provide secure connections
  • Clear vinyl surrounds flexible & durable PVC inner core tubing that's woven with polyester for added strength under pressure
  • UPC (Uniform Plumbing Code), NSF 61 & 372 lead-free (National Sanitation Foundation) & CSA (Canadian Standards Association) certified ensures product safety
  • Durable design protects against bursting & cracking
  • 5-year limited warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Height
1/2 in
Length
6 ft
Width
1/2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Braided Stainless Steel
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Ice Maker Connector
UL Listed
No