15 Amp 6 ft. Appliance Cord
15 Amp 6 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 6 ft
- UL Listed:
- Yes
- UPC:
- 086844755573
- Volts:
- 125V