3/8 in. x 8 ft. Braided Stainless Dishwasher Flexible Water Connector
3/8 in. x 8 ft. Braided Stainless Dishwasher Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear vinyl surrounds flexible & durable PVC inner core tubing that's woven with polyester for added strength under pressure
- Braided premium stainless steel resists punctures, crimping & kinking
- Meets or exceeds industry certification standards & requirements of most appliance manufacturers
- 5-year limited warranty
- Durable design protects against bursting & cracking
- Permanently attached stainless steel couplings & brass stems provide secure connections
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 8 ft
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Dishwasher