This product requires certification to purchase.

4-1/2 in. Grinding Wheel

PFERD

4-1/2 in. Grinding Wheel

  • Fast #
  • Part #P63410
  • Item #6551973
  • Manufacturer Part #63410
3.3 out of 5 Customer Rating
Brand image
PFERD

4-1/2 in. Grinding Wheel

  • Fast #
  • Part #P63410
  • Item #6551973
  • Manufacturer Part #63410
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Thickness
0.125 in
Characteristics & Features
Material
Aluminum Oxide
Warranty & Product Information
Application
Grinding
Product Type
Wheel