1-1/2 in. 22 ga Slip-Joint Offset in Unfinished
PFETB800 Series 1-1/2 in. 22 ga Slip-Joint Offset in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fitting Sizes : 1-1/2 in
- End Connection Type: Slip Joint
- Constructed by 22 gauge brass
- Length: 10-1/4 in
Specifications
- Coating:
- Rough Brass
- Collection:
- PFETB800 Series
- Color Finish Name:
- Unfinished
- End Connection 1:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Length:
- 10-1/4 in
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 5 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Wall Thickness:
- 0.025 in