11 x 5/8 in. Zinc Heavy Hex Nut
11 x 5/8 in. Zinc Heavy Hex Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Zinc
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 5/8 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 5/8 in-11