This product requires certification to purchase.

3/8 in. x 16 mm. Zinc Finish Hex Nut

PFI LLC

3/8 in. x 16 mm. Zinc Finish Hex Nut

  • Fast #
  • Part #AHFN13E16
  • Item #851753
  • Manufacturer Part #HFN1-3E16
5 out of 5 Customer Rating
PFI LLC

3/8 in. x 16 mm. Zinc Finish Hex Nut

  • Fast #
  • Part #AHFN13E16
  • Item #851753
  • Manufacturer Part #HFN1-3E16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
3/8 in
Drive Type:
Hex
Product Type:
Hex Nut
Size:
3/8 in-16
Thread Size:
16 mm