5/16 x 2 in. 316 Stainless Steel Hex Cap Screw
5/16 x 2 in. 316 Stainless Steel Hex Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM F-593
- Diameter:
- 5/16 in
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Screw Head:
- Hex Head
- Size:
- 5/16 in-18
- Thread Length:
- 7/8