0.5 gpm Aerator
0.5 gpm Aerator
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement aerator
- Contempra Series 42 single control lavatory faucet
- Pfister original replacement part
Specifications
- Brand Model Compatibility:
- Contempra™ Series 42
- CEC Compliant:
- For Sale in CA
- Diameter:
- 19/32 in
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 038877567845
- WaterSense Labeled:
- No