0X8 Series PEX Crimp Tub & Shower Rough-In Valve with Stops
0X8 Series 0X8 Series PEX Crimp Tub & Shower Rough-In Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve Only, Trim Sold Separately
- Metal Stem
- Dual 1/2” I.P. or 1/2” Copper Sweat Connections (APF Only)
- Job Pack of 6
- Integral Stops (340/440 Only)
- Back-to-Back Installation
- Temperature Limit Stop Included
- Anti-Scald Shower Cartridge
- Solid Brass Casting
- Spool Pressure Balance Valve
Specifications
- Built-in Stops:
- Yes
- Collection:
- 0X8 Series
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Type:
- PJX8340PPF
- UPC:
- 038877673034
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve