1/2 in. Sweat Pressure Balancing Rough-In Valve with Built-in Stops
0X8 Series 1/2 in. Sweat Pressure Balancing Rough-In Valve with Built-in Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- 0X8 Series
- Connection Type:
- Sweat
- Depth:
- 4-7/16 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 10-5/8 in
- IAPMO Listed:
- Yes
- UPC:
- 038877673058
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 6-13/16 in