1/2 in. NPSM Tub Spout in PVD Stainless Steel
1/2 in. NPSM Tub Spout in PVD Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub spout
- R90 Series universal collection tub and shower trim
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- R90 and Glenfield 36 Series
- CSA Certified:
- CSA B125
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PVD Stainless Steel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Spout Height:
- 12-1/8 in
- Spout Type:
- Pull Out
- UL Listed:
- No
- UPC:
- 038877579138
- WaterSense Labeled:
- No