1/2 in. NPT Tub Spout in Polished Chrome
1/2 in. NPT Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A tub spout assembly with a diverter
- Comes with a Polished Chrome finish
- An original Pfister replacement part
- Also available in Tuscan Bronze and PVD Brushed Nickel
- Replacement tub spout for the R89 Series Santiago tub & shower trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Santiago™ R89 Series
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877533840
- WaterSense Labeled:
- No
- Width:
- 3 in