1/4 in. Plastic Button Set in Clear
1/4 in. Plastic Button Set in Clear
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Pfister® part
- Fits compression style tub and shower valves
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Button Set
- Material:
- Plastic
- UPC:
- 054374093922
- Width:
- 3/4 in