1-1/2 in. Locknut for Treviso™ RT6 Series
1-1/2 in. Locknut for Treviso™ RT6 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Locknut R/T SPT shank
- 2 in square operating nut
- 304 SS bolts
- Flange x flange
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Treviso™ RT6 Series
- CSA Certified:
- CSA B125.1, CSA B125.3
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877447284
- WaterSense Labeled:
- No