2-3/16 x 4-17/32 in. Bathroom Sink Drain in Matte Black
Push & Seal™ 2-3/16 x 4-17/32 in. Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
- Installs in half the time of standard pop-up
- Guaranteed tight seal
- Push & Seal™ drain with overflow
- Pforever Warranty®
- Easy to Install, use and service
- Tool-less installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Push & Seal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Outside:
- 2-3/16 in
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 9-17/32 in
- Length:
- 2-9/25 in
- Number of Pieces:
- 6 Piece
- Origin:
- Global
- Overall Height:
- 9-13/32 in
- Overflow Included:
- Yes
- Product Type:
- Drain Assembly
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Length:
- 4-17/32 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 2.36 lb
- Width:
- 9-9/20 in