1 in. Plastic Button Set in Chrome
1 in. Plastic Button Set in Chrome
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Index button for acrylic lavatory handle
- Contains hot, cold and diverter buttons
- Chrome
- Hot or cold
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button Set
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 054374093946
- Width:
- 1 in