1.5 gpm Aerator
1.5 gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5 gpm flow rate
- Pforever Warranty®
-
Green
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Catalina/Treviso 48 and 49 Series
- CEC Compliant:
- For Sale in CA
- Diameter:
- 13/16
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 038877522516
- WaterSense Labeled:
- Yes