1/2 in. Aerator
1/2 in. Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5 GPM Flow Rate
- Pforever Warranty®
-
Green
Specifications
- Color Finish Name:
- Unfinished
- Diameter:
- 19/32 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- Yes
- Length:
- 35/64 in
- NSF Certified:
- No
- Pressure Compensating:
- No
- Stream Type:
- Aerated
- Thread Size:
- 1/2 in
- UPC:
- 038877522530