1/2 in. Brass Faucet Seat
1/2 in. Brass Faucet Seat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 25632-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 1/2
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374095865
- WaterSense Labeled:
- No