This product requires certification to purchase.

1/2 in. NPT Tub Spout in Tuscan Bronze

Pfister

1/2 in. NPT Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920200Y
  • Item #4219170
  • Manufacturer Part #920-200Y
3.1 out of 5 Customer Rating
Brand image
Pfister

1/2 in. NPT Tub Spout in Tuscan Bronze

  • Fast #
  • Part #P920200Y
  • Item #4219170
  • Manufacturer Part #920-200Y
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A tub spout assembly with a diverter
  • Comes with a Tuscan Bronze finish
  • An original Pfister replacement part
  • Also available in Polished Chrome and PVD Brushed Nickel
  • Replacement tub spout for the R89 Series Santiago tub & shower trim
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Santiago™ R89 Series
CSA Certified:
CSA B125
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
UPC:
038877521564
WaterSense Labeled:
No
Width:
3 in