This product requires certification to purchase.

1/2 in. Stopper for 910-030

Pfister

1/2 in. Stopper for 910-030

  • Fast #
  • Part #P9709800
  • Item #1781538
  • Manufacturer Part #970-9800
4 out of 5 Customer Rating
Brand image
Pfister

1/2 in. Stopper for 910-030

  • Fast #
  • Part #P9709800
  • Item #1781538
  • Manufacturer Part #970-9800
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pforever Warranty®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
910-030
Faucet Part Type:
Stopper
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877450833
WaterSense Labeled:
No