1/2 in. Sweat Deck Mount Roman Tub Faucet Valve
1/2 in. Sweat Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For two handle tub and shower faucets
- Ceramic disc valves
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 13 gpm
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 038877526439
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No