This product requires certification to purchase.

Screw in Polished Chrome

Pfister

127 Series Screw in Polished Chrome

  • Fast #
  • Part #P971600A
  • Item #93665
  • Manufacturer Part #971-600A
5 out of 5 Customer Rating
Brand image
Pfister

127 Series Screw in Polished Chrome

  • Fast #
  • Part #P971600A
  • Item #93665
  • Manufacturer Part #971-600A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle screw
  • Genuine Pfister part
  • Requires Certification
Characteristics & Features
Collection
127 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Screw
Installation Type
Deck Mount, Wall Mount
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
038877479407