This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Pfister

15 Series Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P01538BC
  • Item #145825
  • Manufacturer Part #015-38BC
4.4 out of 5 Customer Rating
Brand image
Pfister

15 Series Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P01538BC
  • Item #145825
  • Manufacturer Part #015-38BC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 456
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
15 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Trim Only:
No
UL Listed:
No
UPC:
038877404348
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No