Hand Shower Holder in Brushed Nickel
16 Series Hand Shower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 16 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877540824
- WaterSense Labeled:
- No