Hand Shower Holder in Rustic Bronze
16 Series Hand Shower Holder in Rustic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 16 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877540831
- WaterSense Labeled:
- No