Brass Lift & Turn Drain in Brushed Nickel
18 Series Brass Lift & Turn Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 183-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with standard US plumbing connections
- Fully covered under Pfister's Pforever lifetime warranty
- IAPMO Certified
- CSA B125 certified
- ASME A112.18.1
- ANSI A117.1 (Lever handle only)
- Turnstop type
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- 18 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Strainer Body:
- Brass
- Trim Only:
- No
- UPC:
- 038877525920
- WaterSense Labeled:
- No