17 ga Brass Trip Lever Drain in Polished Chrome
19 Series 17 ga Brass Trip Lever Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with standard US plumbing connections
- Fully covered under Pfister's Pforever lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- 19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17
- IAPMO Listed:
- Yes
- Trim Only:
- No
- UPC:
- 038877405031
- WaterSense Labeled:
- No