This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

Pfister

19 Series Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #P19112
  • Item #17906
  • Manufacturer Part #19-112
5 out of 5 Customer Rating
Brand image
Pfister

19 Series Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #P19112
  • Item #17906
  • Manufacturer Part #19-112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For cast iron tubs
  • Includes brass nuts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
19 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Gauge (metal):
17
IAPMO Listed:
Yes
UPC:
038877405062