2-1/4 in. Metal Shower Arm Flange in Matte Black
2-1/4 in. Metal Shower Arm Flange in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kenzo™ R89 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5/8 in
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 2-1/4 in
- Fitting Sizes:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 3-7/8 in