This product requires certification to purchase.

2-1/4 x 2-1/16 in. Shower Flange in PVD Brushed Nickel

Pfister

2-1/4 x 2-1/16 in. Shower Flange in PVD Brushed Nickel

  • Fast #
  • Part #P940525J
  • Item #2880488
  • Manufacturer Part #940-525J
5 out of 5 Customer Rating
Brand image
Pfister

2-1/4 x 2-1/16 in. Shower Flange in PVD Brushed Nickel

  • Fast #
  • Part #P940525J
  • Item #2880488
  • Manufacturer Part #940-525J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in shower arm flange
  • PVD finish (J finish only)
  • Pforever Warranty®
  • A replacement flange subassembly for Ashfield R89 tub and shower arms
  • A genuine Pfister replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Ashfield R89 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
2-1/4 in
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
Length:
2-1/16 in
NSF Certified:
No
UL Listed:
No
UPC:
038877527993
WaterSense Labeled:
No