2-1/4 x 2-1/16 in. Shower Flange in Tuscan Bronze
2-1/4 x 2-1/16 in. Shower Flange in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in shower arm flange
- PVD finish (J finish only)
- Pforever Warranty®
- A replacement flange subassembly for Ashfield R89 tub and shower arms
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Ashfield R89 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/16 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877536148
- WaterSense Labeled:
- No