2-1/8 in. Brass Grid Strainers in Polished Chrome
2-1/8 in. Brass Grid Strainers in Polished Chrome
Product Details
Product Details
- Solid brass construction
- No overflow
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/8
- Drain Component Type:
- Grid Strainer
- Height:
- 7-5/16
- Material:
- Brass
- UPC:
- 038877642863