This product requires certification to purchase.

2-5/16 in. Handle

Pfister

2-5/16 in. Handle

  • Fast #
  • Part #LIN111774
  • Item #7371165
  • Manufacturer Part #111774
3.7 out of 5 Customer Rating
Brand image
Pfister

2-5/16 in. Handle

  • Fast #
  • Part #LIN111774
  • Item #7371165
  • Manufacturer Part #111774
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Verve
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374721108