2-5/8 in. Extension Tube Sleeve in Polished Chrome
2-5/8 in. Extension Tube Sleeve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877479254
- WaterSense Labeled:
- No