2-7/32 x 10-1/32 in. Metal Riser Support in Polished Chrome
2-7/32 x 10-1/32 in. Metal Riser Support in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Adjustable for floor risers that are 6 in-9 in apart
- Includes finished ring to connect kit to tub overflow pipe
- Includes finished plate for wall mounting
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Tisbury RT61TB and LG61TB
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-7/32 in
- Faucet Part Type:
- Riser Support
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/32 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877628072
- WaterSense Labeled:
- No