2-7/8 in. Kitchen Soap Dispenser in Stainless Steel
2-7/8 in. Kitchen Soap Dispenser in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soap/lotion dispenser
- Solo Tilt™ one-hand soap dispenser
- Top filling
- Pforever warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 2-93/1000 in
- Spring Loaded:
- No
- UPC:
- 038877647547
- Weight:
- 0.59 lb