This product requires certification to purchase.

2-7/8 in. Kitchen Soap Dispenser in Brushed Gold

Pfister

Pfister-General 2-7/8 in. Kitchen Soap Dispenser in Brushed Gold

  • Fast #
  • Part #PKSDSRDBG
  • Item #8109822
  • Manufacturer Part #KSD-SRDBG
3.7 out of 5 Customer Rating
Brand image
Pfister

Pfister-General 2-7/8 in. Kitchen Soap Dispenser in Brushed Gold

  • Fast #
  • Part #PKSDSRDBG
  • Item #8109822
  • Manufacturer Part #KSD-SRDBG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-hole installation
  • SoloTilt™ features a forward tilting pump head that lets you dispense soap with the flick of your thumb
  • Dispense with one hand-contain the mess
  • Refill soap above the counter-less bottle juggling
  • Ergonomic feel - minimal effort needed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Pfister-General
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Height:
2-7/8
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-9/16
Material:
Brass
Maximum Deck Thickness:
3
Spout Height:
2-1/4
Spout Reach:
2-93/1000
Spring Loaded:
No
UPC:
038877647561
Weight:
0.59