2-81/100 in. Metal Shower Arm and Flange in Polished Chrome
2-81/100 in. Metal Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement flange and shower arm
- Avalon R89 tub and shower trim kit
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ R89 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-81/100
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877475706
- WaterSense Labeled:
- No
- Width:
- 2-1/2