2-81/100 in. Metal Shower Arm and Flange in PVD Polished Nickel
Avalon 2-81/100 in. Metal Shower Arm and Flange in PVD Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement flange and shower arm
- Avalon R89 tub and shower trim kit
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ R89 Series
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Diameter:
- 2-81/100 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595961
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in