2-9/16 in. Metal Handle in Polished Chrome
2-9/16 in. Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Serrano™ 49 Series and RT6 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 038877575451
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in